Rectangle KFI 42 x 72 x 36" H Conference Table with Vintage Steel frame, Natural, 42 W, 72 L, 36 H
Mfr # T4272-BMT3672-36-LFTNA
Zoro # G8490699
original price:Â $2,288.99 , new price: $2,059.99 , 10 percent off
new price:Â $2,059.99
/eaKey Features
Shape
Rectangle
Width
42
Length
72
Height
36
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4272-BMT3672-36-LFTNA
Zoro #
G8490699
UPC #
819832024241
Country of Origin
United States
Dimensions
Width
42
Length
72
Height
36
Depth
42"
Details
Item
KFI 42 x 72 x 36" H Conference Table with Vintage Steel frame, Natural
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Natural
Frame Color
Black
Frame Material
Steel
Finish
Natural
Material
Wood (Table Top)
Color
Natural (Table Top), Black (Base)
Series
Urban Loft
Surface Material
Wood
Description
Steel Frame Table,Natural,42 In.x72 In.x36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.