Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle KFI 42 x 84 x 36" H Conference Table with Vintage Steel frame, Barnwood, 84 L, 42 W, 36 H
- Mfr # T4284-BMT3672-36-LFTBN
- Zoro # G8490979
product price:Â
$
2,416.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
84
Height
36
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4284-BMT3672-36-LFTBN
- Zoro #
- G8490979
- UPC #
- 819832024319
- Country of Origin
- United States
Dimensions
- Width
- 42
- Length
- 84
- Height
- 36
- Depth
- 42"
Details
- Item
- KFI 42 x 84 x 36" H Conference Table with Vintage Steel frame, Barnwood
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Barnwood
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Barnwood
- Material
- Wood (Table Top)
- Color
- Barnwood (Table Top), Black (Base)
- Series
- Urban Loft
- Surface Material
- Wood
Description
Steel Frame Table,Barnwood,42 In.x84 In.x36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.