Rectangle KFI Midtown 3 x 10 FT Conference Table, Barnwood Finish, Standard Height, 36 W, 120 L
Mfr # T36120-BMT3696-30-LFTBN
Zoro # G8299109
product price:Â $2,533.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
120
Height
30
Tabletop Color
Barnwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36120-BMT3696-30-LFTBN
Zoro #
G8299109
UPC #
819832024647
Country of Origin
United States
Dimensions
Width
36
Length
120
Height
30
Depth
36"
Details
Item
KFI Midtown 3 x 10 FT Conference Table, Barnwood Finish, Standard Height
Shape
Rectangle
Tabletop Color
Barnwood
Frame Color
Black
Frame Material
Steel
Finish
Barnwood
Color
Barnwood
Series
Urban Loft
Material
Wood (Table Top)
Description
Vntge Steel Frme Table,Barnwood,36 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.