Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle KFI Midtown 3 x 10 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 120 L
- Mfr # F36120-BMT3696-41-D354
- Zoro # G8299273
product price:Â
$
1,860.99
/ea
Key Features
Shape
Rectangle
Width
36
Length
120
Height
41
Tabletop Color
Designer White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36120-BMT3696-41-D354
- Zoro #
- G8299273
- UPC #
- 819832023916
- Country of Origin
- United States
- Item
- KFI Midtown 3 x 10 FT Conference Table, Designer White Finish, Bistro Height
- Shape
- Rectangle
- Tabletop Color
- Designer White
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Designer White
- Color
- Designer White (Table Top)
- Material
- HPL (Table Top), PVC (Edge)
- Series
- Fusion
- Type
- Vintage Steel Frame Table
Dimensions
- Width
- 36
- Length
- 120
- Height
- 41
- Depth
- 36"
Description
Vintage Stl Frame Table,White,36 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.