Rectangle KFI Midtown 3 x 10 FT Conference Table, Espresso Finish, Bistro Height, 36 W, 120 L, 41 H
Mfr # T36120-BMT3696-41-LFTES
Zoro # G8299553
product price:Â $2,842.99
/eaKey Features
Shape
Rectangle
Width
36
Length
120
Height
41
Tabletop Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T36120-BMT3696-41-LFTES
Zoro #
G8299553
UPC #
819832024890
Country of Origin
United States
Dimensions
Width
36
Length
120
Height
41
Depth
36"
Details
Item
KFI Midtown 3 x 10 FT Conference Table, Espresso Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Espresso
Frame Color
Black
Frame Material
Steel
Finish
Espresso
Series
Urban Loft
Material
Wood (Table Top)
Type
Vintage Steel Frame Table
Color
Espresso
Description
Vintge Stl Frame Table,Espresso,36 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.