Rectangle KFI Midtown 3 x 10 FT Conference Table, Fashion Grey Finish, Bistro Height, 36 W, 120 L
- Mfr # F36120-BMT3696-41-D381
- Zoro # G8299903
product price:Â
$
1,832.99
/ea
Key Features
Shape
Rectangle
Width
36
Length
120
Height
41
Tabletop Color
Fashion Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F36120-BMT3696-41-D381
- Zoro #
- G8299903
- UPC #
- 819832023923
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 120
- Height
- 41
- Depth
- 36"
Details
- Item
- KFI Midtown 3 x 10 FT Conference Table, Fashion Grey Finish, Bistro Height
- Shape
- Rectangle
- Tabletop Color
- Fashion Grey
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Fashion Grey
- Material
- HPL (Table Top), PVC (Edge)
- Series
- Fusion
- Type
- Vintage Steel Frame Table
- Color
- Fashion Gray
Description
Vintage Stl Frame Table,Grey,36 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.