
Rectangle KFI Midtown 3 x 10 FT Conference Table, Maple Finish, Standard Height, 36 W, 120 L, 36 H
Mfr # F36120-BMT3696-36-10776
Zoro # G8300411
product price:Â $1,801.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
120
Height
36
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F36120-BMT3696-36-10776
Zoro #
G8300411
UPC #
819832023725
Country of Origin
United States
Dimensions
Width
36
Length
120
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 10 FT Conference Table, Maple Finish, Standard Height
Shape
Rectangle
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Finish
Maple
Color
Kensington Maple
Series
Fusion
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Description
Vintage Steel Frame Table,Maple,36 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.