Rectangle KFI Midtown 3 x 7 FT Conference Table, Barnwood Finish, Standard Height, 36 W, 84 L, 30 H
Mfr # T3684-BMT3672-30-LFTBN
Zoro # G8299160
product price:Â $1,885.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
84
Height
30
Tabletop Color
Barnwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T3684-BMT3672-30-LFTBN
Zoro #
G8299160
UPC #
819832024104
Country of Origin
United States
Dimensions
Width
36
Length
84
Height
30
Depth
36"
Details
Item
KFI Midtown 3 x 7 FT Conference Table, Barnwood Finish, Standard Height
Shape
Rectangle
Tabletop Color
Barnwood
Frame Color
Black
Frame Material
Steel
Finish
Barnwood
Type
Vintage Steel Frame Table
Material
Wood (Table Top)
Color
Barnwood
Series
Urban Loft
Description
Vintage Stl Frame Table,Brnwood,36 In.X84 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.