
Rectangle KFI Midtown 3 x 7 FT Conference Table, Designer White Finish, Standard Height, 36 W, 84 L
Mfr # F3684-BMT3672-36-D354
Zoro # G8299422
product price:Â $1,420.99
/eaKey Features
Shape
Rectangle
Width
36
Length
84
Height
36
Tabletop Color
Designer White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3684-BMT3672-36-D354
Zoro #
G8299422
UPC #
819832022711
Country of Origin
United States
Dimensions
Width
36
Length
84
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 7 FT Conference Table, Designer White Finish, Standard Height
Shape
Rectangle
Tabletop Color
Designer White
Frame Color
Black
Frame Material
Steel
Finish
Designer White
Type
Vintage Steel Frame Table
Series
Fusion
Material
HPL (Table Top), PVC (Edge)
Color
Designer White (Table Top)
Description
Vintage Steel Frame Table,White,36 In.X84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.