Shop KFI
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle KFI Midtown 3 x 7 FT Conference Table, Espresso Finish, Bistro Height, 36 W, 84 L, 41 H
- Mfr # T3684-BMT3672-41-LFTES
- Zoro # G8299702
product price:Â
$
1,741.99
/ea
Key Features
Shape
Rectangle
Width
36
Length
84
Height
41
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3684-BMT3672-41-LFTES
- Zoro #
- G8299702
- UPC #
- 819832024470
- Country of Origin
- United States
- Item
- KFI Midtown 3 x 7 FT Conference Table, Espresso Finish, Bistro Height
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Espresso
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Espresso
- Color
- Espresso
- Material
- Wood (Table Top)
- Series
- Urban Loft
- Type
- Vintage Steel Frame Table
- Surface Material
- Wood
Dimensions
- Width
- 36
- Length
- 84
- Height
- 41
- Depth
- 36"
Description
Vintge Stl Frame Table,Espresso,36 In.X84 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.