
Rectangle KFI Midtown 3 x 7 FT Conference Table, Studio Teak Finish, Bistro Height, 36 W, 84 L
Mfr # F3684-BMT3672-41-7960K
Zoro # G8300892
product price:Â $1,577.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
84
Height
41
Tabletop Color
Studio Teak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3684-BMT3672-41-7960K
Zoro #
G8300892
UPC #
819832023107
Country of Origin
United States
Dimensions
Width
36
Length
84
Height
41
Depth
36"
Details
Item
KFI Midtown 3 x 7 FT Conference Table, Studio Teak Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Studio Teak
Frame Color
Black
Frame Material
Steel
Finish
Studio Teak
Color
Studio Teak (Table Top)
Series
Fusion
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Description
Vintage Stl Frame Table,Natural,42 In.X96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.