
Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Standard Height, 36 W, 96 L
Mfr # F3696-BMT3672-36-D354
Zoro # G8299398
product price:Â $1,458.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
96
Height
36
Tabletop Color
Designer White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3696-BMT3672-36-D354
Zoro #
G8299398
UPC #
819832022834
Country of Origin
United States
Dimensions
Width
36
Length
96
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Standard Height
Shape
Rectangle
Tabletop Color
Designer White
Frame Color
Black
Frame Material
Steel
Finish
Designer White
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Color
Designer White (Table Top)
Series
Fusion
Description
Vintage Steel Frame Table,White,36 In.X96 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.