
Rectangle KFI Midtown 3 x 8 FT Conference Table, Natural Finish, Standard Height, 36 W, 96 L, 36 H
Mfr # T3696-BMT3672-36-LFTNA
Zoro # G8300929
product price:Â $1,985.99
/eaKey Features
Shape
Rectangle
Width
36
Length
96
Height
36
Tabletop Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3696-BMT3672-36-LFTNA
Zoro #
G8300929
UPC #
819832024333
Country of Origin
United States
Dimensions
Width
36
Length
96
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 8 FT Conference Table, Natural Finish, Standard Height
Shape
Rectangle
Tabletop Color
Natural
Frame Color
Black
Frame Material
Steel
Finish
Natural
Material
Wood (Table Top)
Color
natural
Series
Urban Loft
Description
Vntge Steel Frame Table,Natural,42 In.X108 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.