
Rectangle KFI Midtown 3 x 8 FT Conference Table, Studio Teak Finish, Bistro Height, 36 W, 96 L
Mfr # F3696-BMT3672-41-7960K
Zoro # G8301017
product price:Â $1,564.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
96
Height
41
Tabletop Color
Studio Teak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3696-BMT3672-41-7960K
Zoro #
G8301017
UPC #
819832023220
Country of Origin
United States
Dimensions
Width
36
Length
96
Height
41
Depth
36"
Details
Item
KFI Midtown 3 x 8 FT Conference Table, Studio Teak Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Studio Teak
Frame Color
Black
Frame Material
Steel
Finish
Studio Teak
Series
Fusion
Type
Vintage Steel Frame Table
Color
Studio Teak (Table Top)
Material
HPL (Table Top), PVC (Edge)
Description
Vntg Stl Frme Table,Studio Teak,36 In.X96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.