Rectangle KFI Midtown 3 x 9 FT Conference Table, Espresso Finish, Bistro Height, 108 L, 36 W, 41 H
Mfr # T36108-BMT3696-41-LFTES
Zoro # G8299599
product price:Â $2,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
108
Height
41
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36108-BMT3696-41-LFTES
Zoro #
G8299599
UPC #
819832024838
Country of Origin
United States
Dimensions
Width
36
Length
108
Height
41
Depth
36"
Details
Item
KFI Midtown 3 x 9 FT Conference Table, Espresso Finish, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Espresso
Frame Color
Black
Frame Material
Steel
Finish
Espresso
Material
Wood (Table Top)
Series
Urban Loft
Type
Vintage Steel Frame Table
Color
Espresso
Surface Material
Laminate
Description
Vintge Stl Frame Table,Espresso,36 In.X108 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.