
Rectangle KFI Midtown 3 x 9 FT Conference Table, Mahogany Finish, Bistro Height, 36 W, 108 L, 41 H
Mfr # F36108-BMT3696-41-7122K
Zoro # G8300098
product price:Â $1,733.99
/eaKey Features
Shape
Rectangle
Width
36
Length
108
Height
41
Tabletop Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F36108-BMT3696-41-7122K
Zoro #
G8300098
UPC #
819832023817
Country of Origin
United States
Dimensions
Width
36
Length
108
Height
41
Depth
36"
Details
Item
KFI Midtown 3 x 9 FT Conference Table, Mahogany Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Series
Fusion
Color
Empire Mahogany (Table Top)
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Description
Vntage Stl Frame Table,Mahogany,36 In.X108 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.