
Rectangle KFI Midtown 3 x 9 FT Conference Table, Natural Finish, Standard Height, 36 W, 108 L, 30 H
Mfr # T36108-BMT3696-30-LFTNA
Zoro # G8300682
product price:Â $2,392.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
108
Height
30
Tabletop Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T36108-BMT3696-30-LFTNA
Zoro #
G8300682
UPC #
819832024579
Country of Origin
United States
Dimensions
Width
36
Length
108
Height
30
Depth
36"
Details
Item
KFI Midtown 3 x 9 FT Conference Table, Natural Finish, Standard Height
Shape
Rectangle
Tabletop Color
Natural
Frame Color
Black
Frame Material
Steel
Finish
Natural
Series
Urban Loft
Color
natural
Material
Wood (Table Top)
Type
Vintage Steel Frame Table
Description
Vintge Steel Frame Table,Natral,36 In.X108 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.