Rectangle KFI Midtown 3 x 9 FT Conference Table, Studio Teak Finish, Standard Height, 36 W, 108 L

  • Mfr # F36108-BMT3696-36-7960K

  • Zoro # G8300868


product price:  $1,668.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
36
Length
108
Height
36
Tabletop Color
Studio Teak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F36108-BMT3696-36-7960K
Zoro #
G8300868
UPC #
819832023589
Country of Origin
United States

Dimensions

Width
36
Length
108
Height
36
Depth
36"

Details

Item
KFI Midtown 3 x 9 FT Conference Table, Studio Teak Finish, Standard Height
Shape
Rectangle
Tabletop Color
Studio Teak
Frame Color
Black
Frame Material
Steel
Finish
Studio Teak
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Series
Fusion
Color
Studio Teak (Table Top)

Description

Vintge Steel Frame Table,Naturl,42 In.X120 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products