
Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Rectangle KFI Midtown 3.5 x 10 Conference Table, Fashion Grey Finish, Bistro Height, 42 W, 120 L
Mfr # F42120-BMT3696-41-D381
Zoro # G8299967
product price:Â $2,083.99
/eaKey Features
Shape
Rectangle
Width
42
Length
120
Height
41
Tabletop Color
Fashion Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F42120-BMT3696-41-D381
Zoro #
G8299967
UPC #
819832023985
Country of Origin
United States
Dimensions
Width
42
Length
120
Height
41
Depth
42"
Details
Item
KFI Midtown 3.5 x 10 Conference Table, Fashion Grey Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Fashion Grey
Frame Color
Black
Frame Material
Steel
Finish
Fashion Grey
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Color
Fashion Gray
Series
Fusion
Description
Vintage Stl Frame Table,Grey,42 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.