
Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Maple Finish, Bistro Height, 42 W, 120 L, 41 H
Mfr # F42120-BMT3696-41-10776
Zoro # G8300597
product price:Â $2,079.99
/eaKey Features
Shape
Rectangle
Width
42
Length
120
Height
41
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F42120-BMT3696-41-10776
Zoro #
G8300597
UPC #
819832024029
Country of Origin
United States
Dimensions
Width
42
Length
120
Height
41
Depth
42"
Details
Item
KFI Midtown 3.5 x 10 FT Conference Table, Maple Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Finish
Maple
Type
Vintage Steel Frame Table
Color
Kensington Maple
Series
Fusion
Material
HPL (Table Top), PVC (Edge)
Description
Vintage Stl Frame Table,Maple,42 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.