Rectangle KFI Midtown 3.5 x 6 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 72 L, 41 H

  • Mfr # F4272-BMT3672-41-7122K

  • Zoro # G8300271


product price:  $1,523.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
42
Length
72
Height
41
Tabletop Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F4272-BMT3672-41-7122K
Zoro #
G8300271
UPC #
819832023039
Country of Origin
United States

Dimensions

Width
42
Length
72
Height
41
Depth
42"

Details

Item
KFI Midtown 3.5 x 6 FT Conference Table, Mahogany Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Color
Empire Mahogany (Table Top)
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Series
Fusion

Description

Vntage Stl Frame Table,Mahogany,42 In.X72 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products