Rectangle KFI Midtown 3.5 x 6 FT Conference Table, Mahogany Finish, Standard Height, 42 W, 72 L
- Mfr # F4272-BMT3672-30-7122K
- Zoro # G8300253
product price:Â
$
1,403.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
72
Height
30
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4272-BMT3672-30-7122K
- Zoro #
- G8300253
- UPC #
- 819832022315
- Country of Origin
- United States
Dimensions
- Width
- 42
- Length
- 72
- Height
- 30
- Depth
- 42"
Details
- Item
- KFI Midtown 3.5 x 6 FT Conference Table, Mahogany Finish, Standard Height
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Mahogany
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Mahogany
- Series
- Fusion
- Color
- Empire Mahogany (Table Top)
- Type
- Vintage Steel Frame Table
- Material
- HPL (Table Top), PVC (Edge)
Description
Vintage Stl Frame Table,Mahogany,42 In.X72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.