Rectangle KFI Midtown 3.5 x 6 FT Conference Table, Mahogany Finish, Standard Height, 42 W, 72 L

  • Mfr # F4272-BMT3672-36-7122K

  • Zoro # G8300280


product price:  $1,488.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
42
Length
72
Height
36
Tabletop Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4272-BMT3672-36-7122K
Zoro #
G8300280
UPC #
819832022674
Country of Origin
United States

Dimensions

Width
42
Length
72
Height
36
Depth
42"

Details

Item
KFI Midtown 3.5 x 6 FT Conference Table, Mahogany Finish, Standard Height
Shape
Rectangle
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Color
Empire Mahogany (Table Top)
Material
HPL (Table Top), PVC (Edge)
Series
Fusion
Type
Vintage Steel Frame Table

Description

Vintge Stl Frame Table,Mahogany,42 In.X72 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products