
Rectangle KFI Midtown 3.5 x 6 FT Conference Table, Studio Teak Finish, Bistro Height, 42 W, 72 L
Mfr # F4272-BMT3672-41-7960K
Zoro # G8300953
product price:Â $1,523.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
42
Length
72
Height
41
Tabletop Color
Studio Teak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F4272-BMT3672-41-7960K
Zoro #
G8300953
UPC #
819832023046
Country of Origin
United States
Dimensions
Width
42
Length
72
Height
41
Depth
42"
Details
Item
KFI Midtown 3.5 x 6 FT Conference Table, Studio Teak Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Studio Teak
Frame Color
Black
Frame Material
Steel
Finish
Studio Teak
Series
Fusion
Color
Studio Teak (Table Top)
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Description
Vntg Stl Frame Table,Studio Teak,42 In.X72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.