
Rectangle KFI Midtown 3.5 x 6 FT Conference Table, Studio Teak Finish, Standard Height, 42 W, 72 L
Mfr # F4272-BMT3672-30-7960K
Zoro # G8301111
product price:Â $1,363.99
/eaKey Features
Shape
Rectangle
Width
42
Length
72
Height
30
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F4272-BMT3672-30-7960K
Zoro #
G8301111
UPC #
819832022322
Country of Origin
United States
Dimensions
Width
42
Length
72
Height
30
Depth
42"
Details
Item
KFI Midtown 3.5 x 6 FT Conference Table, Studio Teak Finish, Standard Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Studio Teak
Frame Color
Black
Frame Material
Steel
Finish
Studio Teak
Type
Vintage Steel Frame Table
Color
Studio Teak (Table Top)
Material
HPL (Table Top), PVC (Edge)
Series
Fusion
Description
Vntg Stl Frme Table,Studio Teak,42 In.X72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.