
Rectangle KFI Midtown 3.5 x 8 FT Conference Table, Mahogany Finish, Standard Height, 42 W, 96 L
Mfr # F4296-BMT3672-30-7122K
Zoro # G8300341
product price:Â $1,697.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
42
Length
96
Height
30
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F4296-BMT3672-30-7122K
Zoro #
G8300341
UPC #
819832022551
Country of Origin
United States
Dimensions
Width
42
Length
96
Height
30
Depth
42"
Details
Item
KFI Midtown 3.5 x 8 FT Conference Table, Mahogany Finish, Standard Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Color
Empire Mahogany (Table Top)
Series
Fusion
Description
Vintage Stl Frame Table,Mahogany,42 In.X96 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.