Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle 84 W, 36 L, 29 H
- Mfr # T3684-B1922-BK-7937
- Zoro # G8298731
product price:Â
$
900.99
/ea
Key Features
Shape
Rectangle
Width
84
Length
36
Height
29
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3684-B1922-BK-7937
- Zoro #
- G8298731
- UPC #
- 819832027099
- Country of Origin
- United States
- Item
- KFI Mode 36" x 84" Conference Table, River Cherry Finish, Round Black Base, Standard Height
- Shape
- Rectangle
- Frame Material
- Steel
- Color
- River Cherry (Table Top), Black (Base)
- Type
- Pedestal Table
- Material
- Wood (Table Top)
- Series
- Mode Tables
Dimensions
- Width
- 84
- Length
- 36
- Height
- 29
- Depth
- 36"
Description
Pedestal Table,Cherry Top,36 In.X84 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.