Rectangle KFI Mode 30" x 48" Conference Table, Walnut Finish, Silver T-leg Base, Standard Height
Mfr # T3048-B2065-SL-WL
Zoro # G7758891
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
48
Length
30
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3048-B2065-SL-WL
Zoro #
G7758891
UPC #
-
Country of Origin
United States
Dimensions
Width
48
Length
30
Height
29
Depth
30"
Details
Item
KFI Mode 30" x 48" Conference Table, Walnut Finish, Silver T-leg Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Walnut (Table Top), Silver (Base)
Description
Pedestal Table,Stl Base,Walnut Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.