Rectangle KFI Mode 30" x 60" Conference Table, Walnut Finish, Black T-leg Base, Bistro Height, 60 W

  • Mfr # T3060-B2065-BK-WL-38

  • Zoro # G7350362


product price:  $703.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
60
Length
30
Height
41
Diameter
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3060-B2065-BK-WL-38
Zoro #
G7350362
UPC #
-
Country of Origin
United States

Dimensions

Width
60
Length
30
Height
41
Diameter
60"
Depth
30"

Details

Item
KFI Mode 30" x 60" Conference Table, Walnut Finish, Black T-leg Base, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Type
Pedestal Table
Color
Walnut (Table Top), Black (Base)
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate

Description

Pedestal Table,Black Base,Walnut Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.