Rectangle KFI Mode 30" x 72" Conference Table, River Cherry Finish, Black X Base, Standard Height
Mfr # T3072-B2015-BK-7937
Zoro # G7759241
product price: $668.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
30
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B2015-BK-7937
Zoro #
G7759241
UPC #
-
Country of Origin
United States
Dimensions
Width
72
Length
30
Height
29
Depth
30"
Details
Item
KFI Mode 30" x 72" Conference Table, River Cherry Finish, Black X Base, Standard Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
River Cherry (Table Top), Black (Base)
Surface Material
Laminate
Description
Pedestal Table,Black Base,Rvr Chrry Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.