Rectangle KFI Mode 30" x 72" Conference Table, Studio Teak Finish, Black X Base, Bistro Height
Mfr # T3072-B2015-BK-7960K-38
Zoro # G7759250
product price: $682.99
/eaKey Features
Shape
Rectangle
Width
72
Length
30
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B2015-BK-7960K-38
Zoro #
G7759250
UPC #
-
Country of Origin
United States
Dimensions
Width
72
Length
30
Height
42
Depth
30"
Details
Item
KFI Mode 30" x 72" Conference Table, Studio Teak Finish, Black X Base, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Type
Pedestal Table
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Black (Base)
Series
Mode Tables
Surface Material
Laminate
Description
Pedestal Table,Studio Teak Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.