Rectangle KFI Mode 36" x 72" Conference Table, River Cherry Finish, Black X Base, Bistro Height

  • Mfr # T3672-B2025-BK-7937-38

  • Zoro # G8298722


product price: $762.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
36
Height
42
Diameter
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3672-B2025-BK-7937-38
Zoro #
G8298722
UPC #
819832026009
Country of Origin
United States

Dimensions

Width
72
Length
36
Height
42
Diameter
72"
Depth
36"

Details

Item
KFI Mode 36" x 72" Conference Table, River Cherry Finish, Black X Base, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
River Cherry
Frame Material
Steel
Finish
River Cherry
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate

Description

Bstro Pedestal Table,Cherry Top,36 In.X72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products