Rectangle KFI Mode 36" x 72" Conference Table, Studio Teak Finish, Black X Base, Standard Height
Mfr # T3672-B2025-BK-7960K
Zoro # G8298783
product price: $643.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
36
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3672-B2025-BK-7960K
Zoro #
G8298783
UPC #
819832025965
Country of Origin
United States
Dimensions
Width
72
Length
36
Height
29
Depth
36"
Details
Item
KFI Mode 36" x 72" Conference Table, Studio Teak Finish, Black X Base, Standard Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Surface Material
Laminate
Description
Pedestal Table,Studio Teak Top,36 In.X72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.