Rectangle KFI Mode 36" x 84" Conference Table, Grey Nebula Finish, Round Silver Base, Bistro Height
Mfr # T3684-B1922-SL-GYN-38
Zoro # G8298488
product price: $1,019.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
84
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3684-B1922-SL-GYN-38
Zoro #
G8298488
UPC #
819832026962
Country of Origin
United States
Dimensions
Width
84
Length
36
Height
42
Depth
36"
Details
Item
KFI Mode 36" x 84" Conference Table, Grey Nebula Finish, Round Silver Base, Bistro Height
Shape
Rectangle
Frame Material
Steel
Material
Wood (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Grey Gray Nebula (Table Top), Silver (Base)
Description
Bistro Pedestal Table,Gry Top,36 In.X84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.