Rectangle KFI Mode 36" x 84" Conference Table, Mahogany Finish, Round Silver Base, Standard Height
Mfr # T3684-B1922-SL-MH
Zoro # G8298567
product price: $1,017.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
84
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3684-B1922-SL-MH
Zoro #
G8298567
UPC #
819832026825
Country of Origin
United States
Dimensions
Width
84
Length
36
Height
29
Depth
36"
Details
Item
KFI Mode 36" x 84" Conference Table, Mahogany Finish, Round Silver Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Color
Mahogany (Table Top), Silver (Base)
Type
Pedestal Table
Series
Mode Tables
Material
Wood (Table Top)
Description
Pedestal Table,Mahogny Top,36 In.X84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.