Rectangle KFI Mode 36" x 96" Conference Table, Natural Finish, Round Black Base, Standard Height
Mfr # T3696-B1922-BK-NA
Zoro # G8298147
product price: $919.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
96
Length
42
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3696-B1922-BK-NA
Zoro #
G8298147
UPC #
819832027433
Country of Origin
United States
Dimensions
Width
96
Length
42
Height
29
Depth
36"
Details
Item
KFI Mode 36" x 96" Conference Table, Natural Finish, Round Black Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Color
Natural (Table Top), Black (Base)
Series
Mode Tables
Material
HPL (Table Top)
Description
Mode Table,Blk Base,Natural Top,29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.