Rectangle KFI Mode 36" x 96" Conference Table, River Cherry Finish, Round Black Base, Bistro Height
Mfr # T3696-B1922-BK-7937-38
Zoro # G8298241
product price: $989.99
/eaKey Features
Shape
Rectangle
Width
96
Length
42
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3696-B1922-BK-7937-38
Zoro #
G8298241
UPC #
819832027594
Country of Origin
United States
Dimensions
Width
96
Length
42
Height
42
Depth
36"
Details
Item
KFI Mode 36" x 96" Conference Table, River Cherry Finish, Round Black Base, Bistro Height
Shape
Rectangle
Frame Material
Steel
Series
Mode Tables
Color
River Cherry (Table Top), Black (Base)
Material
HPL (Table Top)
Description
Mode Table,River Cherry Top,29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.