Rectangle KFI Mode 42" x 72" Conference Table, Natural Finish, Round Silver Base, Bistro Height

  • Mfr # T4272-B1922-SL-NA-38

  • Zoro # G8844740


product price:  $1,187.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
72
Length
42
Height
42
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4272-B1922-SL-NA-38
Zoro #
G8844740
UPC #
819832027730
Country of Origin
United States

Dimensions

Width
72
Length
42
Height
42
Diameter
22"
Depth
42"

Details

Item
KFI Mode 42" x 72" Conference Table, Natural Finish, Round Silver Base, Bistro Height
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Color
Natural (Table Top), Silver (Base)
Surface Material
HPL

Description

Ped Table,Natural/Silver,42 In.x72 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.