Rectangle KFI Mode 42" x 84" Conference Table, Studio Teak Finish, Round Silver Base, Bistro Height
Mfr # T4284-B1922-SL-7960K-38
Zoro # G8490909
product price: $1,301.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
84
Length
42
Height
42
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4284-B1922-SL-7960K-38
Zoro #
G8490909
UPC #
819832028188
Country of Origin
United States
Dimensions
Width
84
Length
42
Height
42
Depth
42"
Details
Item
KFI Mode 42" x 84" Conference Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Assembled/Unassembled
Assembled
Type
Pedestal Table
Series
Mode Tables
Color
Studio Teak (Table Top), Silver (Base),
Material
HPL (Table Top)
Surface Material
HPL
Description
Ped Table,Studio Teak/Silver,42 In.x84 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.