Rectangle KFI Mode 42"x 96" Conference Table with Mahogany Top, Round Black Base, Bistro Height

  • Mfr # T4296-B1922-BK-MH-31

  • Zoro # G8492762


product price:  $1,132.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
96
Length
42
Height
36
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4296-B1922-BK-MH-31
Zoro #
G8492762
UPC #
811774031288
Country of Origin
United States

Dimensions

Width
96
Length
42
Height
36
Diameter
22"
Depth
42"

Details

Item
KFI Mode 42"x 96" Conference Table with Mahogany Top, Round Black Base, Bistro Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
Mahogany
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Mahogany (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL

Description

Ped Table,Dark Mahogany/Black,42 In.x96 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.