Rectangle Mode Table, Graphite Nebula Top, 29", 96" W, 36" L, 29" (Cafe Height) H, HPL Top

  • Mfr # T3696-B1922-SL-GRN-38

  • Zoro # G8298031


product price: $1,080.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
96"
Length
36"
Height
29" (Cafe Height)
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3696-B1922-SL-GRN-38
Zoro #
G8298031
UPC #
819832027310
Country of Origin
United States

Dimensions

Width
96"
Length
36"
Height
29" (Cafe Height)
Diameter
22"
Depth
36"

Details

Item
Mode Table,Graphite Nebula Top,29"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Graphite Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Graphite Nebula (Table Top), Silver (Base)
Series
Mode Tables
Surface Material
HPL

Description

Mode Table,Graphite Nebula Top,29 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.