Shop KFI
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Ped Table, Graph Nebula/Slvr, 42"x96"x29", 96" W, 42" L, 29" (Cafe Height) H, HPL Top
- Mfr # T4296-B1922-SL-GRN
- Zoro # G8844923
product price:Â
$
1,224.99
/ea
Key Features
Shape
Rectangle
Width
96"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4296-B1922-SL-GRN
- Zoro #
- G8844923
- UPC #
- 819832028416
- Country of Origin
- United States
- Item
- Ped Table,Graph Nebula/Slvr,42"x96"x29"
- Shape
- Rectangle
- Tabletop Material
- HPL
- Tabletop Color
- Graphite Nebula
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Assembled/Unassembled
- Assembled
- Series
- Mode Tables
- Type
- Pedestal Table
- Color
- Graphite Nebula (Table Top), Silver (Base)
- Material
- HPL (Table Top)
- Surface Material
- HPL
Dimensions
- Width
- 96"
- Length
- 42"
- Height
- 29" (Cafe Height)
- Diameter
- 22"
- Depth
- 42"
Description
Ped Table,Graph Nebula/Slvr,42 In.x96 In.x29 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.