Rectangle Ped Table, Grey Nebula/Silver, 42"x84"x29", 84" W, 42" L, 29" (Cafe Height) H, HPL Top
Mfr # T4284-B1922-SL-GYN
Zoro # G8844838
product price:Â $1,227.99
/eaKey Features
Shape
Rectangle
Width
84"
Length
42"
Height
29" (Cafe Height)
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4284-B1922-SL-GYN
Zoro #
G8844838
UPC #
819832028065
Country of Origin
United States
Dimensions
Width
84"
Length
42"
Height
29" (Cafe Height)
Depth
42"
Details
Item
Ped Table,Grey Nebula/Silver,42"x84"x29"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Gray Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Type
Pedestal Table
Color
Gray Nebula (Table Top), Silver (Base)
Series
Mode Tables
Surface Material
HPL
Description
Ped Table,Grey Nebula/Silver,42 In.x84 In.x29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.