Rectangle Rectangular Table, 72 W, 30 L, 36 H, High Pressure Laminate, River Cherry
Mfr # T3072-B2015-BK-7937-31
Zoro # G8845258
product price: $753.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
30
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B2015-BK-7937-31
Zoro #
G8845258
UPC #
811774030939
Country of Origin
United States
Dimensions
Width
72
Length
30
Height
36
Depth
30"
Details
Item
Rectangular Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
River Cherry
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
River Cherry
Color
River Cherry (Table Top), Black (Base)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Surface Material
Laminate
Description
Ped Table,River Cherry/Black,30 In.x72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.