Zoro Homepage

Rectangle Rectangular Table, 72 W, 30 L, 36 H, High Pressure Laminate Top, Designer White

  • Mfr # T3072-B1917-BK-D354-31

  • Zoro # G8492351


product price: $852.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
30
Height
36
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3072-B1917-BK-D354-31
Zoro #
G8492351
UPC #
811774032476
Country of Origin
United States

Dimensions

Width
72
Length
30
Height
36
Diameter
17"
Depth
30"

Details

Item
Rectangular Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Designer White
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
Designer White
Assembled/Unassembled
Assembled
Type
Pedestal Table
Series
Mode Tables
Color
Designer White (Table Top), Black (Base)
Material
HPL (Table Top)
Surface Material
HPL

Description

Ped Table,Designer Wh/Black,30 In.x72 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.