Zoro Homepage

Rectangle Rectangular Table, 72 W, 36 L, 36 H, High Pressure Laminate Top, River Cherry

  • Mfr # T3672-B1922-SL-7937-31

  • Zoro # G8492379


product price: $932.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
36
Height
36
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3672-B1922-SL-7937-31
Zoro #
G8492379
UPC #
811774030908
Country of Origin
United States

Dimensions

Width
72
Length
36
Height
36
Diameter
22"
Depth
36"

Details

Item
Rectangular Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
River Cherry
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
River Cherry
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Series
Mode Tables
Color
River Cherry (Table Top), Silver (Base)
Type
Pedestal Table
Surface Material
HPL

Description

Ped Table,River Cherry/Slvr,36 In.x72 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.