Rectangle Rectangular Table, 72 W, 36 L, 36 H, High Pressure Laminate Top, Studio Teak
Mfr # T3672-B2025-BK-7960K-31
Zoro # G8492640
product price: $750.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
36
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3672-B2025-BK-7960K-31
Zoro #
G8492640
UPC #
811774030953
Country of Origin
United States
Dimensions
Width
72
Length
36
Height
36
Depth
36"
Details
Item
Rectangular Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Studio Teak
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
Studio Teak
Assembled/Unassembled
Assembled
Color
Studio Teak (Table Top), Black (Base)
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Surface Material
HPL
Description
Ped Table,Studio Teak/Black,36 In.x72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.