Rectangle Steel Frame Table, Espresso, 42"x84"x30", 84" W, 42" L, 29" (Cafe Height) H, Wood Top
Mfr # T4284-BMT3672-30-LFTES
Zoro # G8490997
product price:Â $2,176.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
84"
Length
42"
Height
29" (Cafe Height)
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4284-BMT3672-30-LFTES
Zoro #
G8490997
UPC #
819832024142
Country of Origin
United States
Dimensions
Width
84"
Length
42"
Height
29" (Cafe Height)
Depth
42"
Details
Item
Steel Frame Table,Espresso,42"x84"x30"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Series
Urban Loft
Color
Espresso (Table Top), Black (Base)
Material
Wood (Table Top)
Surface Material
Wood
Description
Steel Frame Table,Espresso,42 In.x84 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.