
Rectangle Vintage Stl Frame Table, Grey, 42"X108", 108" W, 42" L, HPL Top, Fashion Gray
Mfr # F42108-BMT3696-41-D381
Zoro # G8299833
product price:Â $1,929.99
/eaKey Features
Shape
Rectangle
Width
108"
Length
42"
Tabletop Material
HPL
Tabletop Color
Fashion Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F42108-BMT3696-41-D381
Zoro #
G8299833
UPC #
819832023862
Country of Origin
United States
Dimensions
Width
108"
Length
42"
Depth
42"
Details
Item
Vintage Stl Frame Table,Grey,42"X108"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Fashion Gray
Frame Material
Steel
Series
Fusion
Color
Fashion Gray
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Surface Material
HPL
Description
Vintage Stl Frame Table,Grey,42 In.X108 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.