Anchor Table
- Mfr # 3096UDPBBGADA
- Zoro # G423433871
product price:Â
$
3,608.99
/ea
Key Features
Frame Color
Black
Model Name
ADA Anchor Table U-Leg
Structural Material
Steel
Accepts Ballast
Ballast Not Accepted
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096UDPBBGADA
- Zoro #
- G423433871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 30 in
- Overall Height
- 31 in
Details
- Frame Color
- Black
- Model Name
- ADA Anchor Table U-Leg
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 7
- Seat Color
- Blue/Gray
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.